Motion
MT9398780
ShearDrill™ Screw Machine Length Drill Bit - 15/32 in, Carbide Material, 55 mm Flute, 140 ° Point Angle, 102 mm Overall Length
MI ITEM #06924579
MFR #MT9398780
List Price$370.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShearDrill™ Screw Machine Length Drill Bit - 15/32 in, Carbide Material, 55 mm Flute, 140 ° Point Angle, 102 mm Overall Length
MI ITEM #06924579
MFR #MT9398780

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$370.91/each for your price

Overview

Mfr description
98780 5601 SHEARDRILL 15/32" 3XD DRL SC

Specifications

  • Drill Bit Size
    15/32 in
  • Flute Length
    55 mm
  • Material
    Carbide
  • Finish Coating
    TiALN
  • Point Angle
    140 °
  • Overall Length
    102 mm
  • Coolant Delivery
    Coolant Through
  • Series
    5601

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought