Motion
MT9398789
ShearDrill™ Screw Machine Length Drill Bit - 15 mm, Carbide Material, 65 mm Flute, 140 ° Point Angle, 115 mm Overall Length
MI ITEM #06924588
MFR #MT9398789
Price$478.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShearDrill™ Screw Machine Length Drill Bit - 15 mm, Carbide Material, 65 mm Flute, 140 ° Point Angle, 115 mm Overall Length
MI ITEM #06924588
MFR #MT9398789

Mfr description
98789 5601 SHEARDRILL 15.00MM 3XD DRL SC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$478.25/each

Specifications

Dimensions

  • Diameter
    0.5906 in, 15.00 mm
  • Drill Bit Size
    15 mm
  • Flute Length
    65 mm
  • Overall Length
    115 mm

Details

  • Bit Type
    Solid Carbide Drills
  • Coolant Delivery
    Coolant Through
  • Finish Coating
    TiALN
  • Material
    Carbide
  • Point Angle
    140 °
  • Point Type
    Self-Centering
  • Self Starting Or Pilot Hole Type
    Self-Centering
  • Series
    5601
  • Shank Type
    Round
  • Web Thinning
    Self-Centering

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)