Motion
MT9498795
ShearDrill™ Jobber Length Drill Bit - 5602 Series, #21, Carbide Material, 36 mm Flute, 140 ° Point Angle, 74 mm OAL
MI ITEM #06924594
MFR #MT9498795
Price$196.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShearDrill™ Jobber Length Drill Bit - 5602 Series, #21, Carbide Material, 36 mm Flute, 140 ° Point Angle, 74 mm OAL
MI ITEM #06924594
MFR #MT9498795

Mfr description
98795 5602 SHEARDRILL #21 5XD DRL SC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$196.88/each

Specifications

Dimensions

  • Drill Bit Size  
    #21
  • Flute Length  
    36 mm
  • Overall Length  
    74 mm

Details

  • Coolant Delivery
    Coolant Through
  • Finish Coating
    TiALN
  • Material
    Carbide
  • Point Angle  
    140 °
  • Series
    5602

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)