Motion
MT9498801
ShearDrill™ Jobber Length Drill Bit - 5602 Series, #3, Carbide Material, 44 mm Flute, 140 ° Point Angle, 82 mm OAL
Mi Item #06924600
MFR #MT9498801
Price$196.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShearDrill™ Jobber Length Drill Bit - 5602 Series, #3, Carbide Material, 44 mm Flute, 140 ° Point Angle, 82 mm OAL
Mi Item #06924600
MFR #MT9498801

Mfr description
98801 5602 SHEARDRILL #3 5XD DRL SC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$196.88/each

Specifications

Dimensions

  • Drill Bit Size  
    #3
  • Flute Length  
    44 mm
  • Overall Length  
    82 mm

Details

  • Coolant Delivery
    Coolant Through
  • Finish Coating
    TiALN
  • Material
    Carbide
  • Point Angle  
    140 °
  • Series
    5602
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)