1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MORSE CUTTING TOOLS
MT9498813
ShearDrill™ Jobber Length Drill Bit - 5602 Series, 6.8 mm, Carbide Material, 53 mm Flute, 140 ° Point Angle, 91 mm OAL
MI ITEM #
06924612
MFR #
MT9498813
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
MORSE CUTTING TOOLS MT9498813
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE CUTTING TOOLS
MT9498813
ShearDrill™ Jobber Length Drill Bit - 5602 Series, 6.8 mm, Carbide Material, 53 mm Flute, 140 ° Point Angle, 91 mm OAL
MI ITEM #
06924612
MFR #
MT9498813
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
98813 5602 SHEARDRILL 6.80MM 5XD DRL SC
Specifications
Drill Bit Size
6.8 mm
Flute Length
53 mm
Material
Carbide
Finish Coating
TiALN
Overall Length
91 mm
Point Angle
140 °
Coolant Delivery
Coolant Through
Series
5602
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought