Motion
MT9498816
ShearDrill™ Jobber Length Drill Bit - 5602 Series, J, Carbide Material, 53 mm Flute, 140 ° Point Angle, 91 mm OAL
Mi Item #06924615
MFR #MT9498816
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShearDrill™ Jobber Length Drill Bit - 5602 Series, J, Carbide Material, 53 mm Flute, 140 ° Point Angle, 91 mm OAL
Mi Item #06924615
MFR #MT9498816

Mfr description
98816 5602 SHEARDRILL "J" 5XD DRL SC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size  
    J
  • Flute Length  
    53 mm
  • Overall Length  
    91 mm

Details

  • Coolant Delivery
    Coolant Through
  • Finish Coating
    TiALN
  • Material
    Carbide
  • Point Angle  
    140 °
  • Series
    5602
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)