Motion
MT9498827
ShearDrill™ Jobber Length Drill Bit - 5602 Series, 23/64 in, Carbide Material, 61 mm Flute, 140 ° Point Angle, 103 mm OAL
Mi Item #06924626
MFR #MT9498827
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShearDrill™ Jobber Length Drill Bit - 5602 Series, 23/64 in, Carbide Material, 61 mm Flute, 140 ° Point Angle, 103 mm OAL
Mi Item #06924626
MFR #MT9498827

Mfr description
98827 5602 SHEARDRILL 23/64" 5XD DRL SC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size  
    23/64 in
  • Flute Length  
    61 mm
  • Overall Length  
    103 mm

Details

  • Coolant Delivery
    Coolant Through
  • Finish Coating
    TiALN
  • Material
    Carbide
  • Point Angle  
    140 °
  • Series
    5602
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)