Motion
MT9498835
ShearDrill™ Jobber Length Drill Bit - 5602 Series, 11 mm, Carbide Material, 71 mm Flute, 140 ° Point Angle, 118 mm OAL
MI ITEM #06924634
MFR #MT9498835
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShearDrill™ Jobber Length Drill Bit - 5602 Series, 11 mm, Carbide Material, 71 mm Flute, 140 ° Point Angle, 118 mm OAL
MI ITEM #06924634
MFR #MT9498835

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
98835 5602 SHEARDRILL 11.00MM 5XD DRL SC

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Carbide
  • Finish Coating
    TiALN
  • Overall Length
  • Point Angle
  • Coolant Delivery
    Coolant Through
  • Series
    5602

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought