Overview
Mfr description
98846 5602 SHEARDRILL 14.50MM 5XD DRL SC
Specifications
- Drill Bit Size
- Flute Length
- MaterialCarbide
- Finish CoatingTiALN
- Overall Length
- Point Angle
- Coolant DeliveryCoolant Through
- Series5602
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data