Motion
MT9498847
ShearDrill™ Jobber Length Drill Bit - 5602 Series, 15 mm, Carbide Material, 83 mm Flute, 140 ° Point Angle, 133 mm OAL
MI ITEM #06924646
MFR #MT9498847
List Price$494.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShearDrill™ Jobber Length Drill Bit - 5602 Series, 15 mm, Carbide Material, 83 mm Flute, 140 ° Point Angle, 133 mm OAL
MI ITEM #06924646
MFR #MT9498847

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$494.46/each for your price

Overview

Mfr description
98847 5602 SHEARDRILL 15.00MM 5XD DRL SC

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Carbide
  • Finish Coating
    TiALN
  • Overall Length
  • Point Angle
  • Coolant Delivery
    Coolant Through
  • Series
    5602

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text