1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MORSE CUTTING TOOLS
MT9498850
ShearDrill™ Jobber Length Drill Bit - 5602 Series, 3/4 in, Carbide Material, 101 mm Flute, 140 ° Point Angle, 153 mm OAL
MI ITEM #
06924649
MFR #
MT9498850
List Price
$1,060.71
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
MORSE CUTTING TOOLS MT9498850
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE CUTTING TOOLS
MT9498850
ShearDrill™ Jobber Length Drill Bit - 5602 Series, 3/4 in, Carbide Material, 101 mm Flute, 140 ° Point Angle, 153 mm OAL
MI ITEM #
06924649
MFR #
MT9498850
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,060.71
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
98850 5602 SHEARDRILL 3/4" 5XD DRL SC
Specifications
Drill Bit Size
3/4 in
Flute Length
101 mm
Material
Carbide
Finish Coating
TiALN
Overall Length
153 mm
Point Angle
140 °
Coolant Delivery
Coolant Through
Series
5602
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought