Motion
C30516
Reduced Shank Drill Bit - 1/4 in, Cobalt High Speed Steel Material, 3.5000 in, 88.90 mm OAL
Mi Item #06924650
MFR #C30516
Price$9.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 1/4 in, Cobalt High Speed Steel Material, 3.5000 in, 88.90 mm OAL
Mi Item #06924650
MFR #C30516

Mfr description
C30516 1880 1/4 ML LH COBALT DRILL BIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.09/each

Specifications

Dimensions

  • Diameter
    0.2500 in, 6.35 mm
  • Drill Bit Size
    1/4 in
  • Drilling Depth
    2.0000 in, 50.79 mm
  • Flute Length
    2 in
  • Number of Hole Sizes
    1
  • Overall Length
    3.5000 in, 88.90 mm
  • Shank Length
    1.5000 in, 38.10 mm

Details

  • Bit Type
    Mechanics Length
  • Coolant Delivery
    External
  • Coolant Through
    No
  • Double Margin
    No
  • Flute Type
    Standard Helix
  • Grade
    Cobalt
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    Cobalt High Speed Steel
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Split
  • Quick Change
    No
  • Series
    1880
  • Shank Type
    Straight
  • Sheeters Drill
    No
  • Specification
    Mechanics Length
  • Spiral Cut
    Left Hand
  • Spiral Type
    Left Hand Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Thinning
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)