Motion
CG1BN32-200SZ

SMC CORP OF AMERICA
CG1BN32-200SZ

CG1-Z CG1BN32-200SZ with 32 mm Bore Size
MI ITEM #06924732
MFR #CG1BN32-200SZ
Price$71.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG1BN32-200SZ

CG1-Z CG1BN32-200SZ with 32 mm Bore Size
MI ITEM #06924732
MFR #CG1BN32-200SZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$71.50/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Stroke  
    200 mm

Details

  • Auto-Switch
    None
  • Country of Origin
    US
  • Cushion Type
    Rubber bumper
  • Made to Order
    Yes
  • Mounting Type
    Basic
  • Piston Action
    Single-Acting Spring Return
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Without rod boot
  • Rod Type
    Single Rod
  • Series
    CG1-Z

Overview

Mfr description
CG1BN32-200SZ CG1, AIR CYLINDER
  • Standard: single acting, single rod, spring return/extend
  • Bore sizes (mm): 20, 25, 32, 40
  • Strokes (mm): 25 through 200
  • Mounts: basic, foot, front or rear flange, front or rear trunnion, clevis
  • Auto switch capable with a variety of lead wire lengths

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought