Specifications
Dimensions
- Container Size55 gal (US)
- Weight479.42 lbs
Details
- Product TypesGeneral Purpose Industrial Cleaner
- ScentCherry
- UPC_NO079340006775
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)