Motion
511H20C0DLWZ

THOMSON (ALTRA)
511H20C0DLWZ

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Narrow Block, 20 mm Rail Size, 44 mm Wide, 71.5 mm Long, Load Capacity: 18143 N
Mi Item #06924875
MFR #511H20C0DLWZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
511H20C0DLWZ

Linear Guide Standard Ball Carriage Profile Rail - Series: 500, Narrow Block, 20 mm Rail Size, 44 mm Wide, 71.5 mm Long, Load Capacity: 18143 N
Mi Item #06924875
MFR #511H20C0DLWZ

Mfr description
511H-20-C0-D-LWZ LINEAR BEARIG
  • Thomson 500 Series Ball Linear Guides provide long life, exceptional rigidity, high dynamic and static load capacities, accommodation for high moment loads, high running accuracy, multiple sealing options and multiple lubrication inlet options.
  • This allows for on-site field modifications and interchangeability with competitor offerings. Improved machine accuracies and rigidity reduce vibration and extend machine and tool life.
  • This has a direct effect on operational efficiency which translates into cost savings for the user.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Rail Size
    20 mm
  • Overall Height
    30 mm
  • Overall Length
    71.5 mm
  • Overall Width
    44 mm

Details

  • Ball Options
    Hard Chrome Plating
  • Bearing Material
    Hard Chrome Plating
  • Block Type
    Narrow Block
  • Included Accessories
    Long Life Lube Block, Additional Rubber Wiper, Metal Scraper
  • Load Capacity
    18143 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Preload
    Clearance
  • Seal Type
    Two Wipers
  • Series
    500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)