Motion
MT5854343
MT5854343
MI ITEM #06924990
MFR #MT5854343
Price$81.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5854343
MI ITEM #06924990
MFR #MT5854343

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$81.37/each

Specifications

Dimensions

  • Flute Length
    1 in
  • Overall Length
    3 in
  • Reamer Diameter
    .2150 in
  • Reamer Diameter Decimal Equivalent
    0.2150 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    Carbide
  • Number Of Flutes
    4
  • Reamer Type
    Chucking
  • Series
    5661
  • Straight Or Spiral Flute
    Straight

Overview

Mfr description
54343 5661 .2150 ST/FL ST/SH SC RMR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought