Overview
Mfr description
54441 5661 .2650 ST/FL ST/SH SC RMR
Specifications
- Reamer Diameter.2650 in
- Reamer TypeChucking
- MaterialCarbide
- Finish CoatingBright
- Flute Length1-1/8 in
- Number Of Flutes6
- Overall Length3-1/4 in
- Coolant DeliveryExternal
- Cutting DirectionRight Hand
- Series5661
- Reamer Diameter Decimal Equivalent0.2650 in
- Straight Or Spiral FluteStraight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data