Motion
7004HTDF/GMP5

NTN
7004HTDF/GMP5

Duplex Angular Contact Bearing - 20 mm Bore, 55 mm OD, 13 mm Width
MI ITEM #06925105
MFR #7004HTDF/GMP5
Price$1,143.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7004HTDF/GMP5

Duplex Angular Contact Bearing - 20 mm Bore, 55 mm OD, 13 mm Width
MI ITEM #06925105
MFR #7004HTDF/GMP5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,143.95/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    13 mm
  • Weight
    0.297 lbs

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Description
    7004HTDF/GMP5 BEARING
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359913194
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
7004HTDF/GMP5 BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought