Motion
MT5854719
MT5854719
MI ITEM #06925155
MFR #MT5854719
List Price$355.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5854719
MI ITEM #06925155
MFR #MT5854719

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$355.03/each for your price

Overview

Mfr description
54719 5661 14.0MM .5512 ST/FL ST/SH SC

Specifications

  • Reamer Diameter
    14.00 mm
  • Reamer Type
    Chucking
  • Material
    Carbide
  • Finish Coating
    Bright
  • Flute Length
    1-1/2 in
  • Number Of Flutes
    6
  • Overall Length
    4 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Series
    5661
  • Reamer Diameter Decimal Equivalent
    0.5512 in
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text