1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MORSE CUTTING TOOLS
82190
MARXMAN™ Screw Machine Length Drill Bit - Q, Cobalt Material, 1-11/16 in Flute, 135 ° Point Angle, 3 in Overall Length
MI ITEM #
06925158
MFR #
82190
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
MORSE CUTTING TOOLS 82190
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE CUTTING TOOLS
82190
MARXMAN™ Screw Machine Length Drill Bit - Q, Cobalt Material, 1-11/16 in Flute, 135 ° Point Angle, 3 in Overall Length
MI ITEM #
06925158
MFR #
82190
Mfr description
82190 387 "Q" HD/SM DRL COB BRT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Drill Bit Size
Q
Flute Length
1-11/16 in
Overall Length
3 in
Details
Coolant Delivery
External
Finish Coating
Bright
Material
Cobalt
Material Grade
M42
Point Angle
135 °
Series
387
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items