Overview
Mfr description
82194 387 "U" HD/SM DRL COB BRT
Specifications
- Drill Bit SizeU
- Flute Length1-13/16 in
- MaterialCobalt
- Finish CoatingBright
- Point Angle135 °
- Overall Length3-1/8 in
- Coolant DeliveryExternal
- Material GradeM42
- Series387
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data