Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Screw Machine Length Drill Bit - V, Cobalt Material, 1-7/8 in Flute, 135 ° Point Angle, 3-1/4 in Overall Length
MI ITEM #06925163
MFR #82195

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
82195 387 "V" HD/SM DRL COB BRT

Specifications

  • Drill Bit Size
    V
  • Flute Length
    1-7/8 in
  • Material
    Cobalt
  • Finish Coating
    Bright
  • Point Angle
    135 °
  • Overall Length
    3-1/4 in
  • Coolant Delivery
    External
  • Material Grade
    M42
  • Series
    387

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text