Specifications
Dimensions
- Drill Bit SizeX
- Flute Length1-15/16 in
- Overall Length3-5/16 in
Details
- Coolant DeliveryExternal
- Finish CoatingBright
- MaterialCobalt
- Material GradeM42
- Point Angle135 °
- Series387
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)