Motion
MX1084566
MarxMan™ Bridge Reamer - 13/16 in, HSS, 7-3/8 in Spiral Flute, List No. 651
Mi Item #06925173
MFR #MX1084566
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxMan™ Bridge Reamer - 13/16 in, HSS, 7-3/8 in Spiral Flute, List No. 651
Mi Item #06925173
MFR #MX1084566

Mfr description
84566 651 13/16" BRIDGE HEX/SH HSS RMR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flute Length
    7-3/8 in
  • Overall Length
    9-3/8 in
  • Reamer Diameter
    13/16 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Black
  • Material
    High Speed Steel
  • Reamer Type
    Bridge
  • Series
    651
  • Spiral Direction
    Left Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)