Motion
MX1084570
MX1084570
MI ITEM #06925177
MFR #MX1084570
Price$589.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MX1084570
MI ITEM #06925177
MFR #MX1084570

Mfr description
84570 651 1-5/16" BRIDGE HEX/SH HSS RMR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$589.99/each

Specifications

Dimensions

  • Flute Length
    7-3/8 in
  • Overall Length
    10 in
  • Reamer Diameter
    1-5/16 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Black
  • Material
    High Speed Steel
  • Reamer Type
    Bridge
  • Series
    651
  • Spiral Direction
    Left Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)