Motion
MX1084574
MarxMan™ Car Reamer - 1-1/16 in, HSS, 5 in Spiral Flute, List No. 651
MI ITEM #06925181
MFR #MX1084574
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxMan™ Car Reamer - 1-1/16 in, HSS, 5 in Spiral Flute, List No. 651
MI ITEM #06925181
MFR #MX1084574

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flute Length
    5 in
  • Overall Length
    7 in
  • Reamer Diameter
    1-1/16 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Black
  • Material
    High Speed Steel
  • Reamer Type
    Car
  • Series
    651
  • Spiral Direction
    Left Hand Spiral

Overview

Mfr description
84574 651 1-1/16" CAR HEX/SH HSS RMR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought