1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MORSE CUTTING TOOLS
MX1084575
MX1084575
MI ITEM #
06925182
MFR #
MX1084575
Price
$416.77
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Reamers
Bridge and Construction Reamers
MORSE CUTTING TOOLS MX1084575
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE CUTTING TOOLS
MX1084575
MX1084575
MI ITEM #
06925182
MFR #
MX1084575
Mfr description
84575 651 1-3/16" CAR HEX/SH HSS RMR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$416
.77
/each
Add to Cart
Specifications
Dimensions
Flute Length
5 in
Overall Length
7 in
Reamer Diameter
1-3/16 in
Details
Cutting Direction
Right Hand
Finish Coating
Black
Material
High Speed Steel
Reamer Type
Car
Series
651
Spiral Direction
Left Hand Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items