Motion
MX1084576
MX1084576
Mi Item #06925183
MFR #MX1084576
Price$664.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MX1084576
Mi Item #06925183
MFR #MX1084576

Mfr description
84576 651 1-5/16" CAR HEX/SH HSS RMR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$664.19/each

Specifications

Dimensions

  • Flute Length
    5 in
  • Overall Length
    7-7/8 in
  • Reamer Diameter
    1-5/16 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Black
  • Material
    High Speed Steel
  • Reamer Type
    Car
  • Series
    651
  • Spiral Direction
    Left Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)