Motion
MX1084587
MX1084587
Mi Item #06925194
MFR #MX1084587
Price$628.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MX1084587
Mi Item #06925194
MFR #MX1084587

Mfr description
84587 651S 1-3/16" CAR HEX/SH HSS RMR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$628.51/each

Specifications

Dimensions

  • Flute Length
    5 in
  • Overall Length
    7 in
  • Reamer Diameter
    1-3/16 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Black
  • Material
    High Speed Steel
  • Reamer Type
    Car
  • Series
    651S
  • Spiral Direction
    Left Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)