Motion
84680
MARXMAN™ Tile & Glass Drill Bit - 1/8 in Carbide Tipped, RH Cut, 2-1/2 in OAL
Mi Item #06925196
MFR #84680
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Tile & Glass Drill Bit - 1/8 in Carbide Tipped, RH Cut, 2-1/2 in OAL
Mi Item #06925196
MFR #84680

Mfr description
84680 415 1/8" CT GLASS/TILE DRL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size
    1/8 in
  • Overall Length
    2-1/2 in
  • Shank Diameter
    7/64 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    Carbide Tipped
  • Series
    415
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)