Overview
Mfr description
84715 111 M1.6 X 0.35 TAPER D3 2FL BRT
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferTaper
- Thread Limit/Fit
- Number Of Flutes
- Thread SizeM1.6 x 0.35
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length1-5/8 in
- Series111
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data