Motion
MX1084716
MARXMAN™ Manintenance Tools Straight Flute Hand Tap - 111 Series, M2 x 0.4 Thread Size, 3 Flutes, Metric Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
MI ITEM #06925206
MFR #MX1084716
Price$27.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Straight Flute Hand Tap - 111 Series, M2 x 0.4 Thread Size, 3 Flutes, Metric Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
MI ITEM #06925206
MFR #MX1084716

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.42/each

Specifications

Dimensions

  • Overall Length
    1-3/4 in
  • Table Length
    1.7500 in | 44.45 mm
  • Tapping Depth
    0.4375 in | 11.11 mm
  • Thread Length  
    7/16 in
  • Thread Size
    M2 x 0.4

Details

  • Chamfer
    Taper
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    111
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D3
  • Thread Standard
    Metric

Overview

Mfr description
84716 111 M2 X 0.40 TAPER D3 3FL BRT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought