Motion
MX1084719
MARXMAN™ Manintenance Tools Straight Flute Hand Tap - 111 Series, M3 x 0.5 Thread Size, 3 Flutes, Metric Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #06925209
MFR #MX1084719
Price$14.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Straight Flute Hand Tap - 111 Series, M3 x 0.5 Thread Size, 3 Flutes, Metric Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #06925209
MFR #MX1084719

Mfr description
84719 111 M3 X 0.50 TAPER D3 3FL BRT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.08/each

Specifications

Dimensions

  • Overall Length
    1-15/16 in
  • Table Length
    1.9375 in | 49.21 mm
  • Tapping Depth
    0.6250 in | 15.88 mm
  • Thread Length  
    5/8 in
  • Thread Size
    M3 x 0.5

Details

  • Chamfer
    Taper
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    111
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D3
  • Thread Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)