Motion
MX1084723
MARXMAN™ Manintenance Tools Straight Flute Hand Tap - 111 Series, M5 x 0.8 Thread Size, 4 Flutes, Metric Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #06925213
MFR #MX1084723
Price$11.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Straight Flute Hand Tap - 111 Series, M5 x 0.8 Thread Size, 4 Flutes, Metric Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #06925213
MFR #MX1084723

Mfr description
84723 111 M5 X 0.80 TAPER D4 4FL BRT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.74/each

Specifications

Dimensions

  • Overall Length
    2-3/8 in
  • Table Length
    2.3750 in | 60.33 mm
  • Tapping Depth
    0.8750 in | 22.23 mm
  • Thread Length  
    7/8 in
  • Thread Size
    M5 x 0.8

Details

  • Chamfer
    Taper
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    111
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D4
  • Thread Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)