Motion
MX1084734
MARXMAN™ Manintenance Tools Straight Flute Hand Tap - 111 Series, High Speed Steel Material, Bright Finish, 4 Flutes, M16 x 1.5 Thread Size, Right Hand Direction
MI ITEM #06925224
MFR #MX1084734
List Price$64.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Straight Flute Hand Tap - 111 Series, High Speed Steel Material, Bright Finish, 4 Flutes, M16 x 1.5 Thread Size, Right Hand Direction
MI ITEM #06925224
MFR #MX1084734

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.28/each for your price

Overview

Mfr description
84734 111 M16 X 1.50 TAPER D6 4FL BRT

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Taper
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    M16 x 1.5
  • Thread Length
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Overall Length
    3-13/16 in
  • Series
    111

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought