Overview
Mfr description
84754 111 M2.2 X 0.45 PLUG D3 3FL BRT
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread SizeM2.2 x 0.45
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length1-3/4 in
- Series111
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data