Overview
Mfr description
84759 111 M4.5 X 0.75 PLUG D4 4FL BRT
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread SizeM4.5 x 0.75
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length2-3/8 in
- Series111
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data