Motion
MT1193767
Jobber Length Drill Bit - 2340T Series, #45, Cobalt High Speed Steel Material, 1-1/8 in Flute, 135 ° Point Angle, 2-1/8 in OAL
MI ITEM #06925265
MFR #MT1193767
Price$7.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 2340T Series, #45, Cobalt High Speed Steel Material, 1-1/8 in Flute, 135 ° Point Angle, 2-1/8 in OAL
MI ITEM #06925265
MFR #MT1193767

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.87/each

Specifications

Dimensions

  • Diameter
    0.0820 in, 2.08 mm, #45
  • Drill Bit Size  
    #45
  • Flute Length  
    1-1/8 in
  • Overall Length  
    2-1/8 in

Details

  • Bit Type
    NAS 907, Type J
  • Coolant Delivery
    External
  • Finish Coating
    ALTiN
  • Flute Type
    Standard
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M42
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    2340T
  • Shank Type
    Round
  • Web Thinning
    Split Point

Overview

Mfr description
93767 2340T #45 HD/JL DRL COB ALTIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought