Overview
Mfr description
93779 2340T #35 HD/JL DRL COB ALTIN
Specifications
- Drill Bit Size
- Flute Length
- MaterialCobalt
- Finish CoatingALTiN
- Overall Length
- Point Angle
- Coolant DeliveryExternal
- Material GradeM42
- Series2340T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data