Motion
MT1193788
Jobber Length Drill Bit - 2330T Series, 9/64 in, Cobalt Material, 1-3/4 in Flute, 135 ° Point Angle, 2-7/8 in OAL
MI ITEM #06925286
MFR #MT1193788
List Price$8.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 2330T Series, 9/64 in, Cobalt Material, 1-3/4 in Flute, 135 ° Point Angle, 2-7/8 in OAL
MI ITEM #06925286
MFR #MT1193788

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.10/each for your price

Overview

Mfr description
93788 2330T 9/64" HD/JL DRL COB ALTIN

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Cobalt
  • Finish Coating
    ALTiN
  • Overall Length
  • Point Angle
  • Coolant Delivery
    External
  • Material Grade
    M42
  • Series
    2330T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought