Motion
MT1193793
Jobber Length Drill Bit - 2340T Series, #23, Cobalt High Speed Steel Material, 2 in Flute, 135 ° Point Angle, 3-1/8 in OAL
Mi Item #06925291
MFR #MT1193793
Price$8.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 2340T Series, #23, Cobalt High Speed Steel Material, 2 in Flute, 135 ° Point Angle, 3-1/8 in OAL
Mi Item #06925291
MFR #MT1193793

Mfr description
93793 2340T #23 HD/JL DRL COB ALTIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.77/each

Specifications

Dimensions

  • Diameter
    0.1540 in, 3.91 mm, #23
  • Drill Bit Size  
    #23
  • Flute Length  
    2 in
  • Overall Length  
    3-1/8 in

Details

  • Bit Type
    NAS 907, Type J
  • Coolant Delivery
    External
  • Finish Coating
    ALTiN
  • Flute Type
    Standard
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M42
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    2340T
  • Shank Type
    Round
  • Web Thinning
    Split Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)