Overview
Mfr description
93822 2330T 15/64" HD/JL DRL COB ALTIN
Specifications
- Drill Bit Size
- Flute Length
- MaterialCobalt
- Finish CoatingALTiN
- Overall Length
- Point Angle
- Coolant DeliveryExternal
- Material GradeM42
- Series2330T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data