Overview
Mfr description
93840 2332T "O" HD/JL DRL COB ALTIN
Specifications
- Drill Bit Size
- Flute Length
- MaterialCobalt
- Finish CoatingALTiN
- Overall Length
- Point Angle
- Coolant DeliveryExternal
- Material GradeM42
- Series2332T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data