Overview
Mfr description
54236 5661 .1645 ST/FL ST/SH SC RMR
Specifications
- Reamer Diameter.1645 in
- Reamer TypeChucking
- MaterialCarbide
- Finish CoatingBright
- Flute Length7/8 in
- Number Of Flutes4
- Overall Length2-3/4 in
- Coolant DeliveryExternal
- Cutting DirectionRight Hand
- Series5661
- Reamer Diameter Decimal Equivalent0.1645 in
- Straight Or Spiral FluteStraight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data