Motion
MT5854249
MT5854249
MI ITEM #06925389
MFR #MT5854249
Price$79.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5854249
MI ITEM #06925389
MFR #MT5854249

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$79.57/each

Specifications

Dimensions

  • Flute Length
    7/8 in
  • Overall Length
    2-3/4 in
  • Reamer Diameter
    .1710 in
  • Reamer Diameter Decimal Equivalent
    0.1710 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    Carbide
  • Number Of Flutes
    4
  • Reamer Type
    Chucking
  • Series
    5661
  • Straight Or Spiral Flute
    Straight

Overview

Mfr description
54249 5661 .1710 ST/FL ST/SH SC RMR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought