Motion
MT5854582
MT5854582
MI ITEM #06925501
MFR #MT5854582
Price$170.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5854582
MI ITEM #06925501
MFR #MT5854582

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$170.88/each

Specifications

Dimensions

  • Flute Length
    1-1/4 in
  • Overall Length
    3-1/2 in
  • Reamer Diameter
    .3880 in
  • Reamer Diameter Decimal Equivalent
    0.3880 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    Carbide
  • Number Of Flutes
    6
  • Reamer Type
    Chucking
  • Series
    5661
  • Straight Or Spiral Flute
    Straight

Overview

Mfr description
54582 5661 .3880 ST/FL ST/SH SC RMR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought