Motion
MGQM100TN-200

SMC CORP OF AMERICA
MGQM100TN-200

MGQ GUIDED CYLINDER with 100 mm Bore Size
MI ITEM #06925579
MFR #MGQM100TN-200
Price$904.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGQM100TN-200

MGQ GUIDED CYLINDER with 100 mm Bore Size
MI ITEM #06925579
MFR #MGQM100TN-200

Mfr description
MGQM100TN-200 COMPACT GUIDE CYLINDER,
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$904.51/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Stroke  
    200 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Material
    Carbon Steel Alloy
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Bracket 1
    Compact
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Guide Type
    Slide Bearing
  • Magnet
    With Magnet
  • Mounting Type
    Compact
  • Operating Temperature Range
    150 °C, 302 °F
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    MGQ
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)