Overview
Mfr description
ZSE40AF-WF1-V-P-X501 GAUGE
- IP65 vacuum sensor with integrated M12 cable, for wet or dry applications
- Simple 3-step setting for switch outputs
- 7 displayable units: MPa, Kpa, kgf/cm2, bar, psi, inHg, mmHg
- 2 switch outputs (NPN or PNP) plus 1 analog output (V or mA)
- Port sizes: 1/8 Rc or 1/8 NPT male with M5 female, or 2 one-touch fitting sizes
- Bracket or panel mounting options
Specifications
- SeriesZSE40
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data