Motion
H52LW
RBC Cam Follower, Heavy Duty Stud Type, Hex Head, Sealed
MI ITEM #06925994
MFR #H52LW
Price$103.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Cam Follower, Heavy Duty Stud Type, Hex Head, Sealed
MI ITEM #06925994
MFR #H52LW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$103.58/each

Specifications

Dimensions

  • Roller Diameter  
    1-5/8 in
  • Roller Width  
    0.8750 in
  • Stud Diameter  
    0.8750 in
  • Thread Length
    0.7500 in
  • Thread Size
    7/8-14
  • Weight
    0.7 lbs

Details

  • Application
    Material Handling, Turntable Mounting, Lift Trucks, Textile Machinery
  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • Head Type
    Hex Head
  • Lubrication Hole Location
    Stud End
  • Lubrication Type
    Hex Head, Stud End
  • Manufacturer Upc Number
    637400006068
  • Max Rpm
    3100 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    4900 lbf
  • Radial Static Load Capacity
    11300 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • Series
    HexLube®
  • Stud Material
    Chrome Steel
  • Stud Type
    Heavy Stud
  • UPC_NO
    637400006068

Overview

Mfr description
H52LW CAM FOLLOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text