Motion
CFM35
RBC Bearings Metric Cam Follower
MI ITEM #06926011
MFR #CFM35
List Price$230.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Bearings Metric Cam Follower
MI ITEM #06926011
MFR #CFM35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$230.84/each for your price

Overview

Mfr description
CFM35 CAM FOLLOWER

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Chrome Steel
  • Stud Diameter
  • Stud Material
    Chrome Steel
  • Stud Type
    Standard
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Thread Size
    M16 X 1.5
  • Radial Dynamic Load Capacity
    2990 lbf
  • Radial Static Load Capacity
    4384 lbf
  • Max Rpm
    5000 rpm
  • Finish Coating
    Black Oxide
  • Lubrication Type
    Hex Head, Stud Side, Stud End
  • Lubrication Hole Location
    Stud End
  • Series
    RBC®
  • Manufacturer Upc Number
    637400617998
  • UPC_NO
    637400617998
  • Weight
    166 g
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text